Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LR3D3563
TeSys LRD Thermal Overload Relays
This item cannot be canceled or returned
Description
TeSys LRD Thermal Overload Relays
Specifications
Specifications
| Manufacturer Part Number |
LR3D3563 |
| Manufacturer |
Square D |
| Family Series |
Square D Overload Relays |
| Description |
TeSys LRD Thermal Overload Relays 63-80 Amps |
| Current Rating |
63-80 A |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 20 |
| Reset Type |
Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-4-140 °F |
| Approvals |
CCC, CSA, IEC, LLOYD, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LR3D3563
Square D Overload Relays