Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LR4-102WJBW-R |
|---|---|
| Manufacturer | Patlite |
| Family Series | Patlite Visual Signaling Devices |
| Description | 40 UL CE IP65 DC 24V, Direct Mount/Cable, Flashing/Buzzer, Off-white body, Red Module |
| Number of Tiers | 1 |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Function | Flashing |
| Lamp Type | LED |
| Audible Alarm | Intermittent |
| Stack Configuration | Red |
| Mounting | Surface |
| Base | Polycarbonate Resin |
| Approvals | CE, UL |
| Protection Rating | IP65 |
| Comments | High Shock Resistance, Heat Resistance |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |