Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LR4-202PJNU-RG Patlite Visual Signaling Devices, 40 UL CE IP65 DC 24V, Pole
MFG Item Number
LR4-202PJNU-RG
LR4-202PJNU-RG Patlite Visual Signaling Devices, 40 UL CE IP65 DC 24V, Pole
MFG Item Number
LR4-202PJNU-RG
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
40 UL CE IP65 DC 24V, Pole
Specifications
Specifications
| Manufacturer Part Number |
LR4-202PJNU-RG |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
40 UL CE IP65 DC 24V, Pole Mount/3.3m Cable, No Flashing/Buzzer, Silver, Red/Green |
| Number of Tiers |
2 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Non-Flashing |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Green, Red |
| Mounting |
Pole Mount |
| Base |
Polycarbonate Resin |
| Approvals |
CE, UL |
| Protection Rating |
IP65 |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LR4-202PJNU-RG
Patlite Visual Signaling Devices