LR400A
Appleton Conduit Outlet Bodies, Form 85 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LR400A

Appleton Conduit Outlet Bodies, Form 85 Series

LR400A

Appleton Conduit Outlet Bodies, Form 85 Series
Hardware
MFG Item Number
LR400A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Form 85 Series
Item #
LR400A
Hardware

Form 85 Series Information

Appleton Form 85 Unilets Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number LR400A
Manufacturer Appleton
Product Series Form 85
Family Series Appleton Conduit Outlet Bodies, Form 85 Series
Description Hardware
Style Threaded Aluminum
Shape LR
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Composition Aluminum
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 6.49 lbs