Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LR5-101LJBW-C Patlite Visual Signaling Devices, 50 UL CE IP65 DC 12V, Pole Mount
MFG Item Number
LR5-101LJBW-C
LR5-101LJBW-C Patlite Visual Signaling Devices, 50 UL CE IP65 DC 12V, Pole Mount
MFG Item Number
LR5-101LJBW-C
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
50 UL CE IP65 DC 12V, Pole Mount
Specifications
Specifications
| Manufacturer Part Number |
LR5-101LJBW-C |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
50 UL CE IP65 DC 12V, Pole Mount with/L-bracket/Cable, Flashig/Buzzer, Off-white |
| Number of Tiers |
1 |
| Voltage |
12 VDC |
| Function |
Flashing |
| Lamp Type |
LED |
| Audible Alarm |
Intermittent |
| Stack Configuration |
White |
| Mounting |
Pole Mount |
| Base |
Polycarbonate Resin |
| Approvals |
CE, UL |
| Protection Rating |
IP65 |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LR5-101LJBW-C
Patlite Visual Signaling Devices