Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LR5-202WJBW-RY Patlite Visual Signaling Devices, 50 UL CE IP65 DC 24V, Direct
MFG Item Number
LR5-202WJBW-RY
LR5-202WJBW-RY Patlite Visual Signaling Devices, 50 UL CE IP65 DC 24V, Direct
MFG Item Number
LR5-202WJBW-RY
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
50 UL CE IP65 DC 24V, Direct
Specifications
Specifications
| Manufacturer Part Number |
LR5-202WJBW-RY |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
50 UL CE IP65 DC 24V, Direct Mount/Cable, Flashing/Buzzer, Off-white |
| Number of Tiers |
2 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Flashing |
| Lamp Type |
LED |
| Audible Alarm |
Intermittent |
| Stack Configuration |
Amber, Red |
| Mounting |
Surface |
| Base |
Polycarbonate Resin |
| Approvals |
CE, UL |
| Protection Rating |
IP65 |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
0 lbs |
| Gross Weight |
1.2 lbs |
LR5-202WJBW-RY
Patlite Visual Signaling Devices