Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LR5-301WJNW-RYG Patlite Visual Signaling Devices, 50 UL CE IP65 DC 12V, Direct
MFG Item Number
LR5-301WJNW-RYG
LR5-301WJNW-RYG Patlite Visual Signaling Devices, 50 UL CE IP65 DC 12V, Direct
MFG Item Number
LR5-301WJNW-RYG
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
50 UL CE IP65 DC 12V, Direct
Specifications
Specifications
| Manufacturer Part Number |
LR5-301WJNW-RYG |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
50 UL CE IP65 DC 12V, Direct Mount/Cable, No Flashing/Buzzer, Off-white |
| Number of Tiers |
3 |
| Voltage |
12 VDC |
| Function |
Non-Flashing |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Green, Amber, Red |
| Mounting |
Surface |
| Base |
Polycarbonate Resin |
| Approvals |
CE, UL |
| Protection Rating |
IP65 |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LR5-301WJNW-RYG
Patlite Visual Signaling Devices