Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LR5-502LEBW-RYGBC Patlite Visual Signaling Devices, 5-tier 50mm dia, 24VDC, L-bracket pole
MFG Item Number
LR5-502LEBW-RYGBC
LR5-502LEBW-RYGBC Patlite Visual Signaling Devices, 5-tier 50mm dia, 24VDC, L-bracket pole
MFG Item Number
LR5-502LEBW-RYGBC
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
5-tier 50mm dia, 24VDC, L-bracket pole
Specifications
Specifications
Manufacturer Part Number
LR5-502LEBW-RYGBC
Manufacturer
Patlite
Family Series
Patlite Visual Signaling Devices
Description
5-tier 50mm dia, 24V DC, L-bracket pole-mount Signal Tower with RJ-45 port for LAN Connection, Off-white body, IP65, Red, Amber, Green, Blue, White LED with buzzer module
Number of Tiers
5
Voltage
24 VDC
Nominal Voltage
24 VDC
Function
Continuous, Flashing
Lamp Type
LED
Audible Alarm
Buzzer
Stack Configuration
Amber, Blue, Green, Red, White
Mounting
Pole Mount
Base
Polycarbonate
Approvals
CSA, UL
Protection Rating
IP54
Comments
LAN Connection, 85dB
Net Weight
0 lbs
Gross Weight
0 lbs
LR5-502LEBW-RYGBC
Patlite Visual Signaling Devices