Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LR5-E-B |
|---|---|
| Manufacturer | Patlite |
| Family Series | Patlite Visual Signaling Devices |
| Description | 50 UL CE IP65 DC 24V, LED Unit, Blue |
| Number of Tiers | 1 |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Function | Non-Flashing |
| Lamp Type | LED |
| Audible Alarm | None |
| Stack Configuration | Blue |
| Mounting | Base Mount |
| Base | Polycarbonate Resin |
| Approvals | CE, UL |
| Protection Rating | IP65 |
| Comments | High Shock Resistance, Heat Resistance |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.165 lbs |