Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Outlet Bodies
LR58-B1
Ocal, a T & B Brand Conduit Outlet Bodies
COND BODY LRSHAPE FORM8 1-1/2IN LBL
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
COND BODY LRSHAPE FORM8 1-1/2IN LBL
Specifications
Specifications
| Manufacturer Part Number |
LR58-B1 |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies |
| Description |
PVC Coated Conduit Body, LR Shape, Form 8, Size 1-1/2 Inch/41 Metric, Iron,Light Blue |
| Style |
Form 8 |
| Shape |
LR |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1-1/2 " |
| Composition |
Iron |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
6.68 lbs |
| Gross Weight |
6.68 lbs |
LR58-B1
Ocal, a T & B Brand Conduit Outlet Bodies