Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LR6-302WCNW-RYG Patlite Visual Signaling Devices, 60 UL CE IP65 DC 24V, 1/2in. NPT
MFG Item Number
LR6-302WCNW-RYG
LR6-302WCNW-RYG Patlite Visual Signaling Devices, 60 UL CE IP65 DC 24V, 1/2in. NPT
MFG Item Number
LR6-302WCNW-RYG
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
60 UL CE IP65 DC 24V, 1/2in. NPT
Specifications
Specifications
| Manufacturer Part Number |
LR6-302WCNW-RYG |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
60 UL CE IP65 DC 24V, 1/2in. NPT socket and M30 external threads, M12 QD, No Flashing/Buzzer, |
| Number of Tiers |
3 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Non-Flashing |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Green, Amber, Red |
| Mounting |
Surface |
| Base |
Polycarbonate Resin |
| Approvals |
CE, UL |
| Protection Rating |
IP65 |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
1.31 lbs |
| Gross Weight |
1.315 lbs |
LR6-302WCNW-RYG
Patlite Visual Signaling Devices