Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LR6-3M2LJBW-RYG |
|---|---|
| Manufacturer | Patlite |
| Family Series | Patlite Visual Signaling Devices |
| Description | 60 UL CE IP65AC 100 - 240V, pole mount with L-bracket/Cable, Flashing/Buzzer, Off-white body, |
| Number of Tiers | 3 |
| Voltage | 240 VAC |
| Nominal Voltage | 240 VAC |
| Function | Flashing |
| Lamp Type | LED |
| Audible Alarm | Intermittent |
| Stack Configuration | Green, Amber, Red |
| Mounting | Pole Mount |
| Base | Polycarbonate Resin |
| Approvals | CE, UL |
| Protection Rating | IP65 |
| Comments | High Shock Resistance, Heat Resistance |
| Net Weight | 2.4 lbs |
| Gross Weight | 2.4 lbs |