LR600240D25R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LR600240D25R Crydom Relays, LR Series, SOLID STATE RELAY PCB MOUNT

MFG Item Number
LR600240D25R

LR600240D25R Crydom Relays, LR Series, SOLID STATE RELAY PCB MOUNT

MFG Item Number
LR600240D25R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, LR Series
Item #
LR600240D25R
SOLID STATE RELAY PCB MOUNT

LR Series Information

  • DIP SSR
  • Ratings to 40 A @ 600 VAC with external heat sink
  • SCR output for heavy industrial loads
  • AC or DC control
  • Zero‑crossing (resistive loads) or random‑turn‑on (inductive loads) output
  • Optional Mounting Clip Available (LMC‑1)

Specifications

Specifications
Manufacturer Part Number LR600240D25R
Manufacturer Crydom
Product Series LR
Family Series Crydom Relays, LR Series
Description SOLID STATE RELAY PCB MOUNT
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 4-32 VDC
Input Polarity AC/DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 25 A
Transient Overvoltage 600 V
Termination PCB Pin
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs