LR67-W
Ocal, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LR67-W Ocal, a T & B Brand Conduit Outlet Bodies, COND BODY LR SHAPE FORM7 2IN WHITE

MFG Item Number
LR67-W

LR67-W Ocal, a T & B Brand Conduit Outlet Bodies, COND BODY LR SHAPE FORM7 2IN WHITE

MFG Item Number
LR67-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
LR67-W
COND BODY LR SHAPE FORM7 2IN WHITE

Series Information

Specifications

Specifications
Manufacturer Part Number LR67-W
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Outlet Bodies
Description PVC Coated Conduit Body, LR Shape, Form 7, Size 2 Inch/53 Metric, Iron, White
Style Form 7
Shape LR
Number of Hubs 2
Cover Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Composition Iron
Hazardous Location No
Approvals CSA, UL
Net Weight 7.03 lbs
Gross Weight 7.03 lbs