Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Thomas & Betts Conduit Outlet Bodies
LR67CG-TB
Thomas & Betts Conduit Outlet Bodies
2 INCH C-BODY, CVR GSKT, LR, F-7
MFG Item Number
LR67CG-TB
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
2 INCH C-BODY, CVR GSKT, LR, F-7
Specifications
Specifications
Manufacturer Part Number
LR67CG-TB
Manufacturer
Thomas & Betts
Family Series
Thomas & Betts Conduit Outlet Bodies
Description
2 Inch Form 7 LR Pre-Assembled Conduit Body, Cover and Gasket, Body Material Gray Iron/Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating, Cover Material and Finish Stamped Steel/Zinc Plating
Net Weight
6.065 lbs
Gross Weight
6.06 lbs
LR67CG-TB
Thomas & Betts Conduit Outlet Bodies