LR67SA-G
Ocal, a T & B Brand Conduit Outlet Bodies, CB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LR67SA-G Ocal, a T & B Brand Conduit Outlet Bodies, CB Series, COND BODY LR SHAPE FORM7 2IN AL GRY

MFG Item Number
LR67SA-G

LR67SA-G Ocal, a T & B Brand Conduit Outlet Bodies, CB Series, COND BODY LR SHAPE FORM7 2IN AL GRY

MFG Item Number
LR67SA-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CB Series
Item #
LR67SA-G
COND BODY LR SHAPE FORM7 2IN AL GRY

CB Series Information

  • Available in Form 7 and Form 8 Ferrous as well as Mark 9 and Form 7 Aluminum
  • Type 4X Form 8 Conduit Bodies have Injection‑Molded PVC‑Coated Cover with Integral O‑Ring Seal
  • PVC Coating in Blue, Gray, or White with Custom Colors Available

Specifications

Specifications
Manufacturer Part Number LR67SA-G
Manufacturer Ocal, a T & B Brand
Product Series CB
Family Series Ocal, a T & B Brand Conduit Outlet Bodies, CB Series
Description PVC Coated Conduit Body, LR Shape, Form 7, Size 2 Inch/53 Metric, Aluminum, Dark Gray
Style Form 7
Shape LR
Number of Hubs 2
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Composition Iron Alloy
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Comments Gray
Net Weight 2.65 lbs
Gross Weight 2.65 lbs