LR68-B
Ocal, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LR68-B

Ocal, a T & B Brand Conduit Outlet Bodies

LR68-B

Ocal, a T & B Brand Conduit Outlet Bodies
COND BODY LR SHAPE FORM8 2IN LBLUE
MFG Item Number
LR68-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
LR68-B
COND BODY LR SHAPE FORM8 2IN LBLUE

Series Information

Specifications

Specifications
Manufacturer Part Number LR68-B
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Outlet Bodies
Description PVC Coated Conduit Body, LR Shape, Form 8, Size 2 Inch/53 Metric, Iron, Light Blue
Style Form 8
Shape LR
Number of Hubs 2
Cover Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Composition Iron
Hazardous Location No
Approvals CSA, UL
Net Weight 10.5 lbs
Gross Weight 10.5 lbs