Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Visual Signaling Devices
LR7-02KTNU
Patlite Visual Signaling Devices
70 UL CE IP65 DC 24V, Base Unit,
MFG Item Number
LR7-02KTNU
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
70 UL CE IP65 DC 24V, Base Unit,
Specifications
Specifications
| Manufacturer Part Number |
LR7-02KTNU |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
70 UL CE IP65 DC 24V, Base Unit, Direct Mount/Terminal with knock-out holes, pole gasket, No |
| Lamp Type |
LED |
| Mounting |
Base |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Operating Temperature |
-4-122 °F |
| NEMA Rating |
NEMA 13, NEMA 4X |
| Protection Rating |
IP65 |
| Approvals |
CE, UL |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.45 lbs |
LR7-02KTNU
Patlite Visual Signaling Devices