Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LR7-02WTNW |
|---|---|
| Manufacturer | Patlite |
| Family Series | Patlite Visual Signaling Devices |
| Description | 70 UL CE IP65 DC 24V, Base Unit, Direct Mount/Terminal, No Flashing Buzzer, Off-white |
| Lamp Type | LED |
| Mounting | Base |
| Hazardous Location | No |
| Explosion Proof | No |
| Operating Temperature | -4-122 °F |
| NEMA Rating | NEMA 13, NEMA 4X |
| Protection Rating | IP65 |
| Approvals | CE, UL |
| Comments | High Shock Resistance, Heat Resistance |
| Net Weight | 0.33 lbs |
| Gross Weight | 0.485 lbs |