Thomas & Betts Conduit Outlet Bodies, Form 8 Series
Description
2-1/2 Inch Form 8, LR Conduit Body, Body Material Gray Iron with Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
Style
Form 8
Shape
LR
Number of Hubs
2
Cover Included
No
Gasket Included
No
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size
2-1/2 "
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0.14 lbs
Gross Weight
0.14 lbs
Added to cart
LR78
Thomas & Betts Conduit Outlet Bodies, Form 8 Series