LR87CCG
Killark Conduit Outlet Bodies, Duraloy 7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LR87CCG

Killark Conduit Outlet Bodies, Duraloy 7 Series

LR87CCG

Killark Conduit Outlet Bodies, Duraloy 7 Series
BODY,CAST COVER,GASKET, 3in. LR FE
MFG Item Number
LR87CCG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, DURALOY 7 Series
Item #
LR87CCG
BODY,CAST COVER,GASKET, 3in. LR FE

DURALOY 7 Series Information

  • Smooth integral wire bushings protects cable from damage when wires are pulled through opening
  • High‑quality sealing hardware stainless steel covers screws and washers with neoprene gaskets
  • Intermateability UL Listed and CSA Certified interchangeability with competitive products
  • Innovative spring clip design for installation ease and repeat usage
  • Flat‑back design for greater wiring capacity and mounting stability
  • Enhanced sealing capabilities neoprene sealing gaskets
  • For use with threaded rigid conduit steel or aluminum
  • Suitable for wet locations when used with gaskets
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.

Specifications

Specifications
Manufacturer Part Number LR87CCG
Manufacturer Killark
Product Series DURALOY 7
Family Series Killark Conduit Outlet Bodies, Duraloy 7 Series
Description BODY,CAST COVER,GASKET, 3in. LR FE
Style Threaded Iron
Shape LR
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Composition Duraloy Iron
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Net Weight 149.32 lbs
Gross Weight 149.32 lbs