Series Information
| Manufacturer Part Number | LR9D01 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Overload Relays |
| Description | ELECTRONIC OLR 0.1-0.5A |
| Current Rating | 0.1-0.5 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -13-158 °F |
| Approvals | CCC, CSA, IECEE, UL |
| Net Weight | 0.405 lbs |
| Gross Weight | 0.475 lbs |