Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LR9D08 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Overload Relays |
| Description | OVERLOAD 1.6-8 RANGE |
| Current Rating | 1.6-8 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -13-158 °F |
| Approvals | CCC, CSA, IECEE, UL |
| Net Weight | 0.395 lbs |
| Gross Weight | 0.47 lbs |