Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LR9D5569
SOLID OVRLD RLY 575VAC150A
This item cannot be canceled or returned
Description
SOLID OVRLD RLY 575VAC150A
Specifications
Specifications
| Manufacturer Part Number |
LR9D5569 |
| Manufacturer |
Square D |
| Family Series |
Square D Overload Relays |
| Description |
SOLID OVRLD RLY 575VAC150A |
| Current Rating |
90-150 A |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 20 |
| Reset Type |
Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-4-140 °F |
| Approvals |
CCC, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LR9D5569
Square D Overload Relays