Series Information
| Manufacturer Part Number | 588363 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Overload Relays |
| Description | TeSys LRF Electronic Thermal Overload Relay, Class 20, 1 NO + 1NC, 200-330A, IP20 |
| Type | Thermal |
| Current Rating | 200-330 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 20 |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -4-131 °F |
| Approvals | CSA, UL |
| Net Weight | 5.11 lbs |
| Gross Weight | 4.185 lbs |