Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRC10A14 IMO Limit Switches, Limit Switch Compact Red 26mm Mushroom P

MFG Item Number
LRC10A14

LRC10A14 IMO Limit Switches, Limit Switch Compact Red 26mm Mushroom P

MFG Item Number
LRC10A14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
LRC10A14
Limit Switch Compact Red 26mm Mushroom P

Series Information

Specifications

Specifications
Manufacturer Part Number LRC10A14
Manufacturer IMO
Family Series IMO Limit Switches
Description Limit Switch Compact Red 26mm Mushroom Plunger 2NC One Early Break Special Plastic Body 1 x PG13.5 Entry
Actuator Type Plunger
Contacts DPST
Contact Rating Rating @ 125 VDC: 1.1 A
Connection Type Screw Terminals
Conduit Fitting PG 13.5
Hazardous Location No
Indicator No
Approvals CE, cULus
Material Technopolymer
Net Weight 0 lbs
Gross Weight 0 lbs