Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRC10A15 IMO Limit Switches, Limit Switch Compact Roller Piston Plung

MFG Item Number
LRC10A15

LRC10A15 IMO Limit Switches, Limit Switch Compact Roller Piston Plung

MFG Item Number
LRC10A15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
LRC10A15
Limit Switch Compact Roller Piston Plung

Series Information

Specifications

Specifications
Manufacturer Part Number LRC10A15
Manufacturer IMO
Family Series IMO Limit Switches
Description Limit Switch Compact Roller Piston Plunger 2NO Plastic Body 1 x PG13.5 Entry
Actuator Type Roller Plunger
Contacts DPST
Contact Rating Rating @ 125 VDC: 1.1 A
Connection Type Screw Terminals
Conduit Fitting PG 13.5
Hazardous Location No
Indicator No
Approvals CE, cULus
Material Technopolymer
Net Weight 0 lbs
Gross Weight 0 lbs