Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRC11A01 IMO Limit Switches, Limit Switch Compact Piston Plunger 2NC
LRC11A01 IMO Limit Switches, Limit Switch Compact Piston Plunger 2NC
This item cannot be canceled or returned
Description
Limit Switch Compact Piston Plunger 2NC
Specifications
Specifications
| Manufacturer Part Number |
LRC11A01 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Compact Piston Plunger 2NC One Early Break Plastic Body 1 x PG13.5 Entry |
| Actuator Type |
Plunger |
| Contacts |
2NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRC11A01
IMO Limit Switches