Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRC12AA1-20 IMO Limit Switches, Plastic Piston Plunger Limit Switch Comp

MFG Item Number
LRC12AA1-20

LRC12AA1-20 IMO Limit Switches, Plastic Piston Plunger Limit Switch Comp

MFG Item Number
LRC12AA1-20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
LRC12AA1-20
Plastic Piston Plunger Limit Switch Comp

Series Information

Specifications

Specifications
Manufacturer Part Number LRC12AA1-20
Manufacturer IMO
Family Series IMO Limit Switches
Description Plastic Piston Plunger Limit Switch Compact NO+NC Snap Action Plastic Body 1 x M20 Entry
Actuator Type Plunger
Contacts DPST
Contact Rating Rating @ 125 VDC: 1.1 A
Connection Type Screw Terminals
Conduit Fitting M20
Hazardous Location No
Indicator No
Approvals CE, cULus
Material Technopolymer
Net Weight 0 lbs
Gross Weight 0 lbs