Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRC14A55-16 IMO Limit Switches, Limit Switch Compact Adjustable Roller L
MFG Item Number
LRC14A55-16
LRC14A55-16 IMO Limit Switches, Limit Switch Compact Adjustable Roller L
MFG Item Number
LRC14A55-16
This item cannot be canceled or returned
Description
Limit Switch Compact Adjustable Roller L
Specifications
Specifications
| Manufacturer Part Number |
LRC14A55-16 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Compact Adjustable Roller Lever 2NC One Early Break Plastic Body 1 x M16 Entry |
| Actuator Type |
Adjustable Rod Lever |
| Contacts |
2NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
M16 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRC14A55-16
IMO Limit Switches