Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRC20A50 IMO Limit Switches, Limit Switch Compact Adjustable Steel Ro
LRC20A50 IMO Limit Switches, Limit Switch Compact Adjustable Steel Ro
This item cannot be canceled or returned
Description
Limit Switch Compact Adjustable Steel Ro
Specifications
Specifications
| Manufacturer Part Number |
LRC20A50 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Compact Adjustable Steel Rod 3x125mm NO+2NC Snap Action Plastic Body 1 x PG13.5 Entry |
| Actuator Type |
Adjustable Rod Lever |
| Contacts |
1NO/2NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRC20A50
IMO Limit Switches