Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRC5A05 IMO Limit Switches, Limit Switch Compact One Way Roller Side
LRC5A05 IMO Limit Switches, Limit Switch Compact One Way Roller Side
This item cannot be canceled or returned
Description
Limit Switch Compact One Way Roller Side
Specifications
Specifications
| Manufacturer Part Number |
LRC5A05 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Compact One Way Roller Side Actuation NO+NC Snap Action Plastic Body 1 x PG13.5 Entry |
| Actuator Type |
Roller Lever |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRC5A05
IMO Limit Switches