Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRC5A31 IMO Limit Switches, Limit Switch Compact Roller Lever NO NC
LRC5A31 IMO Limit Switches, Limit Switch Compact Roller Lever NO NC
This item cannot be canceled or returned
Description
Limit Switch Compact Roller Lever NO NC
Specifications
Specifications
| Manufacturer Part Number |
LRC5A31 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Compact Roller Lever NO NC Snap Action Plastic Body 1 x PG13.5 Entry |
| Actuator Type |
Roller, Side Rotary |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRC5A31
IMO Limit Switches