Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRC5A54 IMO Limit Switches, Limit Switch Compact Roller Lever Offset
LRC5A54 IMO Limit Switches, Limit Switch Compact Roller Lever Offset
This item cannot be canceled or returned
Description
Limit Switch Compact Roller Lever Offset
Specifications
Specifications
| Manufacturer Part Number |
LRC5A54 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Compact Roller Lever Offset NO+NC Snap Action Plastic Body 1 x PG13.5 Entry |
| Actuator Type |
Roller, Side Rotary |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRC5A54
IMO Limit Switches