Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRC7A02 IMO Limit Switches, Limit Switch Standard One Way Roller Top
LRC7A02 IMO Limit Switches, Limit Switch Standard One Way Roller Top
This item cannot be canceled or returned
Description
Limit Switch Standard One Way Roller Top
Specifications
Specifications
| Manufacturer Part Number |
LRC7A02 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Standard One Way Roller Top Actuation NO+NC Slow Action BBM Plastic Body 1 x PG13.5 Entry |
| Actuator Type |
Roller Lever |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRC7A02
IMO Limit Switches