Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRC9A08 IMO Limit Switches, Limit Switch Compact Sealed Piston Plung
LRC9A08 IMO Limit Switches, Limit Switch Compact Sealed Piston Plung
This item cannot be canceled or returned
Description
Limit Switch Compact Sealed Piston Plung
Specifications
Specifications
| Manufacturer Part Number |
LRC9A08 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Compact Sealed Piston Plunger 2NC Plastic Body 1 x PG13.5 Entry |
| Actuator Type |
Plunger |
| Contacts |
2NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRC9A08
IMO Limit Switches