Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRC9A15 IMO Limit Switches, Limit Switch Compact Roller Piston Plung
LRC9A15 IMO Limit Switches, Limit Switch Compact Roller Piston Plung
This item cannot be canceled or returned
Description
Limit Switch Compact Roller Piston Plung
Specifications
Specifications
| Manufacturer Part Number |
LRC9A15 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Compact Roller Piston Plunger 2NC Plastic Body 1 x PG13.5 Entry |
| Actuator Type |
Roller Plunger |
| Contacts |
2NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRC9A15
IMO Limit Switches