Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRCE1A30 IMO Limit Switches, Limit Switch Compact Roller Lever (Casti
LRCE1A30 IMO Limit Switches, Limit Switch Compact Roller Lever (Casti
This item cannot be canceled or returned
Description
Limit Switch Compact Roller Lever (Casti
Specifications
Specifications
| Manufacturer Part Number |
LRCE1A30 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Compact Roller Lever (Casting) DC NO+NC PNP Plastic Body 1 x PG13.5 Entry |
| Actuator Type |
Roller, Side Rotary |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRCE1A30
IMO Limit Switches