Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRCE1A69 IMO Limit Switches, Limit Switch Compact Glass Fibre Rod 6x2
LRCE1A69 IMO Limit Switches, Limit Switch Compact Glass Fibre Rod 6x2
This item cannot be canceled or returned
Description
Limit Switch Compact Glass Fibre Rod 6x2
Specifications
Specifications
| Manufacturer Part Number |
LRCE1A69 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Compact Glass Fibre Rod 6x200mm DC NO+NC PNP Plastic Body 1 x PG13.5 Entry |
| Actuator Type |
Adjustable Rod Lever |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LRCE1A69
IMO Limit Switches