Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 575521 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Overload Relays |
| Description | Thermal Overload Relay, 0.40-0.63A, Includes Single phase Sensitivity, Direct Mount |
| Type | Thermal |
| Current Rating | 0.4-0.63 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 10A |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -4-140 °F |
| Approvals | ATEX, CCC, CSA, GOST, LLOYD, RINA, UL |
| Net Weight | 0.305 lbs |
| Gross Weight | 0.345 lbs |