Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRD07 Square D Overload Relays, Thermal Overload Relay, 1.6-2.5A,
LRD07 Square D Overload Relays, Thermal Overload Relay, 1.6-2.5A,
This item cannot be canceled or returned
Description
Thermal Overload Relay, 1.6-2.5A,
Specifications
Specifications
| Manufacturer Part Number |
240477 |
| Manufacturer |
Square D |
| Family Series |
Square D Overload Relays |
| Description |
Thermal Overload Relay, 1.6-2.5A, Class 10, Includes Single Phase Sensitivity, Direct Mount |
| Type |
Thermal |
| Current Rating |
1.6-2.5 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10A |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-4-140 °F |
| Approvals |
ATEX, CCC, CSA, GL, GOST, LLOYD, RINA, UL |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.31 lbs |
LRD07
Square D Overload Relays