Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRD12RA024 Lovato Programmable Logic Controllers, Program.Relay 8I/4O 24VAC
MFG Item Number
LRD12RA024
LRD12RA024 Lovato Programmable Logic Controllers, Program.Relay 8I/4O 24VAC
MFG Item Number
LRD12RA024
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Program.Relay 8I/4O 24VAC
Specifications
Specifications
| Manufacturer Part Number |
LRD12RA024 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Programmable Logic Controllers |
| Description |
Program.Relay 8I/4O 24VAC |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Number of Inputs & Type |
8 - Digital |
| Number of Outputs & Type |
4 - Relay |
| Expandable |
Yes |
| Display Type |
LCD |
| Mounting |
DIN Rail |
| Maximum I/O Expansions |
36 |
| Approvals |
CSA, cULus, EAC |
| Net Weight |
0.5512 lbs |
| Gross Weight |
0.5512 lbs |
LRD12RA024
Lovato Programmable Logic Controllers