Series Information
| Manufacturer Part Number | LRD14 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Overload Relays |
| Description | OVERLOAD RELAY, 7.0A - 10A INCLUDES ONE NO/NC CNTCT |
| Current Rating | 7-10 A |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 10A |
| Reset Type | Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -4-140 °F |
| Approvals | ATEK INERIS, CCC, CSA, DNV, EAC, IEC, LLOYD, UL |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |