Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRD1530
TeSys LRD Thermal Overload Relays -
This item cannot be canceled or returned
Description
TeSys LRD Thermal Overload Relays -
Specifications
Specifications
| Manufacturer Part Number |
532546 |
| Manufacturer |
Square D |
| Family Series |
Square D Overload Relays |
| Description |
TeSys LRD Thermal Overload Relays - 23...28 A - Class 20 |
| Type |
Thermal |
| Current Rating |
23-28 A |
| Trip Class |
Class 20 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-4-140 °F |
| Approvals |
ATEX, CSA, GOST, LLOYD, RINA, UL |
| Net Weight |
0.445 lbs |
| Gross Weight |
0.5 lbs |
LRD1530
Square D Overload Relays