Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRD16 Square D Overload Relays, Tesys Lrd Thermal Overload Relays,
LRD16 Square D Overload Relays, Tesys Lrd Thermal Overload Relays,
Description
Tesys Lrd Thermal Overload Relays,
Specifications
Specifications
| Manufacturer Part Number |
117171 |
| Manufacturer |
Square D |
| Family Series |
Square D Overload Relays |
| Description |
Tesys Lrd Thermal Overload Relays, 9...13 A, Class 10A |
| Type |
Thermal |
| Current Rating |
9-13 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10A |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-4-140 °F |
| Approvals |
ATEX, CCCUL, CSA, GOST, LLOYD, RINA |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.31 lbs |
LRD16
Square D Overload Relays