Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRD20RA240 Lovato Programmable Logic Controllers, Program.Relay 12I/8O 240VAC
MFG Item Number
LRD20RA240
LRD20RA240 Lovato Programmable Logic Controllers, Program.Relay 12I/8O 240VAC
MFG Item Number
LRD20RA240
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Program.Relay 12I/8O 240VAC
Specifications
Specifications
| Manufacturer Part Number |
LRD20RA240 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Programmable Logic Controllers |
| Description |
Program.Relay 12I/8O 240VAC |
| Voltage |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Number of Inputs & Type |
12- Digital |
| Number of Outputs & Type |
8 - Relay |
| Expandable |
Yes |
| Display Type |
LCD |
| Mounting |
DIN Rail |
| Maximum I/O Expansions |
44 |
| Approvals |
CSA, cULus, EAC |
| Net Weight |
0.8091 lbs |
| Gross Weight |
0.8091 lbs |
LRD20RA240
Lovato Programmable Logic Controllers