Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRD22L
Class 20 Bimetal Olr 17-24A
This item cannot be canceled or returned
Description
Class 20 Bimetal Olr 17-24A
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Manufacturer Part Number |
439763 |
| Description |
Class 20 Bimetal Olr 17-24A |
| Type |
Thermal Overload Relay |
| Current Rating |
17-24 A |
| Contacts |
Screw |
| Protection Rating |
IP20 |
| Approvals |
CSA, EAC, IEC, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.395 lbs |