Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRD32L
TeSys LRD thermal overload relays -
This item cannot be canceled or returned
Description
TeSys LRD thermal overload relays -
Specifications
Specifications
| Manufacturer Part Number |
485576 |
| Manufacturer |
Square D |
| Family Series |
Square D Overload Relays |
| Description |
TeSys LRD thermal overload relays - 23...32 A - class 20 |
| Type |
Thermal |
| Current Rating |
23-32 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 20 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-4-140 °F |
| Approvals |
ABS, ATEX, CSA, UL |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.32 lbs |
LRD32L
Square D Overload Relays