LRD3355

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRD3355

Square D Overload Relays

LRD3355

Square D Overload Relays
OVERLOAD RELAY 600V
MFG Item Number
LRD3355
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
LRD3355
OVERLOAD RELAY 600V

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number LRD3355
Manufacturer Square D
Family Series Square D Overload Relays
Description OVERLOAD RELAY 600V
Current Rating 30-40 A
Output Contacts 1NO, 1NC
Trip Class Class 10A
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature -4-140 °F
Approvals ATEK INERIS, CCC, CSA, EAC, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs