Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRD3359
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LRD3359 |
| Manufacturer |
Square D |
| Family Series |
Square D Overload Relays |
| Description |
OVERLOAD RELAY |
| Current Rating |
48-65 A |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10A |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-4-140 °F |
| Approvals |
ATEK INERIS, CCC, CSA, EAC, IEC, UL |
| Net Weight |
1.01 lbs |
| Gross Weight |
1.08 lbs |
LRD3359
Square D Overload Relays